Beli welding power supply di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  2. TRUSCO Welding Rod for Mild Steel (Low-Voltage Type)
    Mulai

    Rp97.900

    TRUSCO Welding Rod for Mild Steel (Low-Voltage Type)
    Deskripsi:
    -High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)
    atribut:
    • Stick Color: White
    • Purpose of Use: For thin plate welding.
  3. TRUSCO Welding Rod for Cast Iron
    Mulai

    Rp539.900

    TRUSCO Welding Rod for Cast Iron
    Deskripsi:
    -High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)
    atribut:
    • Core Wire Diameter: phi2.6mm
    • Rod Length: 300mm
    • Applicable Board Thickness: 4 to 7mm
    • Downward: 50 to 80
    • Estimated Q'ty Per Pack: 4pcs
    • Stick Color: Red purple
    • Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
  4. YUTAKA Sarung Tangan Las
    Rating:
    100% of 100
    (5)
    Mulai

    Rp10.900

    YUTAKA Sarung Tangan Las
    Deskripsi:
    Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
  5. CIG Gloves Welding (Sarung Tangan Las)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    CIG Gloves Welding (Sarung Tangan Las)
    Deskripsi:
    Gloves for heavy duty protection from heat and welding sparks with fully lining
    atribut:
    • Material: Leather with full lining
  6. TRUSCO Welding Rod for Mild Steel (Low-voltage Type)
    Mulai

    Rp129.900

    TRUSCO Welding Rod for Mild Steel (Low-voltage Type)
    Deskripsi:
    Purpose: For thin to middle thickness high efficiency welfing. For welding general structures buildings, vehicles using mild steel, light steel framework, etc.
  7. KRISBOW Helm Las
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  8. NIKKO STEEL Kawat Las Baja Lunak RD-260
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  9. Shinfuji Burner Welding Rod for Mild Steel (Low-Voltage Type)
    Mulai

    Rp94.900

    Shinfuji Burner Welding Rod for Mild Steel (Low-Voltage Type)
    Deskripsi:
    -It is a burner for propane gas that adopted electronic ignition method.-The distance between the nozzle and the burner is long so it is a silent type which the flame is hard to act wild.-High temperature(1800degree C)and powerful concentrated fla
    atribut:
    • Core Wire Diameter: phi3.2mm
    • Rod Length: 350mm
    • Applicable Board Thickness: 5.0 to 10.0mm
    • Downward: 80 to 130
    • Current Range (Vertical Improvement Progress/Upward): 70 to 120A
    • Estimated Q'ty Per Pack: 4pcs
    • Stick Color: White
    • Purpose of Use: For thin plate welding.
  10. Panasonic Welding CO2 MAG Welding
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
  11. SMT Power Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  12. Panasonic Welding Tig Welding
    Mulai

    Rp83.999.900

    Panasonic Welding Tig Welding
    atribut:
    • Frequency (Hz): 50/60
  13. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  14. DAIDEN Welding Inverter Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    DAIDEN Welding Inverter Machine
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
  15. HUGONG Mesin Las Saw/Submerged Arc Wire
    Mulai

    Rp99.999.900

    HUGONG Mesin Las Saw/Submerged Arc Wire
    Deskripsi:
    - Three phase, thyristor control DC SAW power, on wheels, fan cooled - DC output, power supply net compensation, adjustable arc force, current pre-setting, remote/local control, characteristics seletor - The machine can work as STICK. SAW, gougng power source - The welding cart has its own control system - The spool SAW wire can be used in this equipment - The automatic wire feeding attributes high speed wire feeding - Perfect with thermal overload protection - The machine can do different sorts of welding, like flat welding, fillet welding, bevel welding and etc - The machine is designed for high effeciency automatic welding for very thick and big size work piece - Ideal and extremely stable equipment for heavy and very heavy industry, especially for shipyard using
  16. GOSAVE Leather Welding Gloves Golden Touch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    GOSAVE Leather Welding Gloves Golden Touch
    Deskripsi:
    - 16inch (pure) stitching protection- 100% import cow leather- Soft touch- Fire resistance- Mechanical risk resistance- Heavy duty- Card for display
    atribut:
    • Size (inch): 16
    • Heat Resistance Temperature (°C): Up To 250
  17. KRISBOW Sarung Tangan Las Kulit
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    KRISBOW Sarung Tangan Las Kulit
    Deskripsi:
    Model jempol Straight thumb Pola Clute cut Bebas lining Gaya Gauntlet cuffDesain model jempol cocok untuk menggenggam Bebas lining sehingg a mengurangi panas Gauntlet cuff melindungi lengan bawah dari percik an lasan
  18. OMRON Power Supply S8FS-C series
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series
    atribut:
    • Family Type: S8FS-C
  19. Kennedy Welding & Grinding Helmet
    Mulai

    Rp3.799.900

    Kennedy Welding & Grinding Helmet
    Deskripsi:
    Large view (98 x 55mm) impact resistant welding helmets with dedicated grinding mode. Suitable for all kinds of welding types, including TIG low amperage. Made of durable, lightweight corrosion resistant and flame retardant material. The helmets have auto darkening lenses which automatically change from light to dark shade when arc is struck. External sensitivity control provides clear vision both prior to and during welding, whilst ultra high performance filters protect against UV and IR. Special turnover headband mechanism offers greater comfort and reduces fatigue. A CR2450 battery is supplied. Replacement batter: CR-2450EL/1B. The product is in full conformity with related DIN EN 379, DIN EN 175 B and ANSI Z87.1 Safety Standards. Helmet Material: Polyamide Viewing Field: 98 x 55mm (3.86Inch x 2.17Inch) UV/IR Protection: Up to Shade DIN16 Light State: DIN4 Variable Shade: From DIN9 to DIN13 Reaction Time: 0.00005 sec (1/20,000 s) Delay Time: Long - Middle - Short (variable from 0.3s - 0.9s) Sensors: Four infrared detectors Power Supply: Solar cells + CR2450 lithium battery (supplied PAN-904-2550K) Power On/Off: Fully automatic Operating Temperature: -5Degree C to +55Degree C (23Degree F to 131Degree F) Storing Temperature: -20Degree C to +70Degree C (-4Degree F to 158 Degree F) Helmet Material: High impact resistant Polyamide (Nylon)
    atribut:
    • Shade Number: 10 11 12 13 4 9
    • Shield Shell Type: Short Shell
    • Power Type: Battery Solar Cell
    • Product Type: Helmet
    • Lens Material: Polycarbonate
    • Helmet Color: Black
    • Product Number: SUN7 BLACK
    • Part Number: KEN8855100K
    • Switching Time Dark-Light (m/s): 0.3 to 0.9
    • Switching Time Light-Dark (m/s): 0.00005
    • Viewing Field Height (mm): 55
    • Viewing Field Width (mm): 98
Daftar Harga welding power supply Terbaru January 2026
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
TRUSCO Welding Rod for Mild Steel (Low-Voltage Type)Rp97.900
TRUSCO Welding Rod for Cast IronRp539.900
YUTAKA Sarung Tangan LasRp10.900
CIG Gloves Welding (Sarung Tangan Las)Rp179.900
TRUSCO Welding Rod for Mild Steel (Low-voltage Type)Rp129.900
KRISBOW Helm LasRp50.900
NIKKO STEEL Kawat Las Baja Lunak RD-260Rp53.900
Shinfuji Burner Welding Rod for Mild Steel (Low-Voltage Type)Rp94.900
Panasonic Welding CO2 MAG WeldingRp35.999.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)